Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 480V AC, 3 P, Screw Clamp

  • Mfr # 8536SEO1V06

  • Zoro # G2999866


product price:  $1,488.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SEO1V06
Zoro #
G2999866
UPC #
785901788508
Country of Origin
Mexico

Dimensions

NEMA Size
3
Overall Height
11.09 in
Overall Width
5.47 in
Overall Depth
6.5 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Thermal Unit Code
CC
HP @ 3 Phase - 575V
50 hp
Accessory Group
D5
Enclosure Type
Open
Operating Voltage
600V AC
Includes Auxiliary Contacts
No
Frequency
50/60 Hz
Current AC
90 A
Overload Protection Type
Thermal
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Three Phase - 208V AC
25 hp
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
30 hp
Operator
None
Phase
Three
Horsepower @ Three Phase - 600V AC
50 hp
Includes Pilot Light
No
Horsepower Rating
25 HP 200 V AC; 30 HP 230 V AC; 50 HP 460 V AC; 50 HP 575 V AC
Short Circuit Current Rating
Circuit-breaker: 5 kA at 600 V AC; Fuse: 5 kA at 600 V AC
Control Units
No control units
Auxiliary Contacts
Without
Control Circuit Type
Common Control Circuit

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.