NEMA motor starter, Type S, nonreversing, Size 0, 18A, 5HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open

  • Mfr # 8536SBO2V02H309S

  • Zoro # G3574861


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Amps
18 A
Voltage
600V AC
Standards
CSA Approved, UL Listed
Height
172 mm
Starter Type
Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SBO2V02H309S
Zoro #
G3574861
UPC #
-
Country of Origin
Mexico

Dimensions

Height
172 mm
Width
89 mm
Depth
107 mm
Starter Size
0

Details

Item
Nonreversing magnetic starter,Size 0,1
Amps
18 A
Voltage
600V AC
Standards
CSA Approved, UL Listed
Starter Type
Non-Reversing
NEMA Rating
Not Rated
Features
PVC Free
Poles Description
3P
Motor Starter Type
non reversing
Auxiliary Contact Composition
without
Product or Component Type
motor starter
Range of Product
S
Thermal Overload Type
solid state Motor Logic class 10/20
Local Signalling
without pilot light
Rated Power In Hp
3 HP 200 V AC, 3 HP 230 V AC, 5 HP 460 V AC, 5 HP 575 V AC
Nema Degree of Protection
not rated (open device)
Electrical Connection
screw clamp terminals
[Ue] Rated Operational Voltage
600 V AC
Control Circuit
separate control circuit
Phase
3 phase
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Pvc Free
Yes
Control Type
no control units

Description

Nonreversing magnetic starter,Size 0,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.