NEMA Motor Starter, Type S, nonreversing, Size 0, 18A, 5 HP at 460 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic, 120 VAC coil, open (Discontinued)
- Mfr # 8536SBO2V02H31S
- Zoro # G4055594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8536SBO2V02H31S
Zoro #
G4055594
UPC #
785901521020
Country of Origin
Mexico
Dimensions
Starter Size
0
Depth
107 mm
Height
172 mm
Width
89 mm
Description
Nonreversing magnetic starter,Size 0,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.