This item is Discontinued.

Square D NEMA Magnetic Motor Starter, Non-Reversing, Not Applicable, 480V AC, 3 P, Screw Clamp Terminals 8536SAG12V06H30

NEMA Magnetic Motor Starter, Non-Reversing, Not Applicable, 480V AC, 3 P, Screw Clamp Terminals (Discontinued)

  • Mfr # 8536SAG12V06H30
  • Zoro # G6353785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SAG12V06H30
Zoro #
G6353785
UPC #
785901763574
Country of Origin
Mexico

Dimensions

Width
6 in
NEMA Size
00
Depth
5.56 in
Height
10 in
Overall Depth
5.56 in
Overall Width
6 in
Overall Height
10 in

Details

Item
NEMA Magnetic Motor Starter
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp Terminals
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Enclosure NEMA Rating
1
Amps AC
9
Starter Type
NEMA Style
Features
Class 10/20 Selectable Solid State Overload Relay
HP @ 3 Phase - 480V
2 hp
HP @ 3 Phase - 208V
1 1/2 hp
Coil Volts
480V AC
Hz
50/60
Overload Relay Amp Setting
3 to 9A
Includes
Class 10/20 selectable solid state overload relay
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
Action
Nonreversing
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Auxiliary Contact Module Capacity
4
Frequency
50/60 Hz
Starter Style
NEMA
Phase
Three
Maximum Overload Relay Current Setting
9 A
Operator
None
Includes Auxiliary Contacts
No
NEMA Enclosure Rating
1
Current AC
9 A
Overload Protection Type
Electronic
Includes Pilot Light
No
Minimum Overload Relay Current Setting
3 A
Horsepower @ Three Phase - 600V AC
2 hp
Trip Class
10/20
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 9 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.