Zoro Homepage

NQNF, enclosure panel skirt assembly, type 1, 20 x 40 x 5.75 in

  • Mfr # PS40

  • Zoro # G4056592


product price: $2,139.99
/ea
Free Shipping & Returns

Key Features

Material
steel
Height
40 in
NEMA Enclosure Type
1
Features
Mercury Free
Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS40
Zoro #
G4056592
UPC #
785901908043
Country of Origin
Mexico

Dimensions

Height
40 in
Depth
5-3/4 in
Width
20 in

Details

Item
Enclosure Panel Skirt Assem - NQNF - Typ
Material
steel
NEMA Enclosure Type
1
Features
Mercury Free
Mounting Style
Surface
Product or Component Type
skirting box
Nema Degree of Protection
NEMA 1

Description

Enclosure Panel Skirt Assem - NQNF - Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.