Zoro Homepage

Occupancy And Humidity Sensor, Pir, Single

  • Mfr # SQR73105LA

  • Zoro # G715307378


product price: $58.59
/ea

Key Features

Color
Almond
Fixture Housing Finish
Matte
Length (In.)
4.05 in
Type
1-Way
Width (In.)
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR73105LA
Zoro #
G715307378
UPC #
785901549710
Country of Origin
China

Dimensions

Length (In.)
4.05 in
Width (In.)
2.44 in

Details

Color
Almond
Fixture Housing Finish
Matte
Type
1-Way
Standards
UL 1917
Fixture Housing Material
Metal
Item
Occupancy Sensor
Amps
10A
Application
Control
Number of Poles
1
Number of Gangs
1
Installation Location
Wall Mount
Operating Voltage
120V AC
Sensor Operation
Humidity, Occupancy

Description

The Square D X Series 3A 500W Single-Pole Occupancy/Humidity Sensor Light & Fan Control Back Wires is an occupancy sensor, light switch, and fan control in a single, easy-to-clean matte finish. The rated operational voltage of this sensor is 120V. Automate lights to ON/OFF based on occupancy and available natural light to make saving energy easy. The connection are screw terminal. Adjust timing for fans and lights in increments of 10, 20, or 30 minutes. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enable manual control of the fan or lights at any time via two independent push buttons. It offers 180° field-of-view from Passive Infrared Sensor that detects movement up to 800 square feet and set relative humidity levels between 45 and 80%. It benefits from a combination of fan switch, humidity sensor and occupancy sensor, constituting a time and space saving for your interior. Its Ue rated operational voltage is 120VAC. Its Ie rated operational current is 3A. By being mercury free and heavy metal free, this sensor switch is cUlus certified. It has a load of 500W. This device enables flush mounting. The dimensions are (W) 43mm x (H) 103mm. This device is grey with easy-to-clean matte surface finish. This device is compliant with cULus certification. Its mercury free and heavy metal free.
  • X Series 3A 500W Single Pole Occupancy/Humidity Sensor Light & Fan Control Matte Light Almond
  • Save space by using sensor with three switchable functions
  • Two independent pushbuttons to manually control fan or light
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Neutral wire required for operation
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.