
Open Motor Starters EA
Mfr # 8538SBG11V02S
Zoro # G221852904
product price: $896.00
/ea
Free Shipping & Returns
Key Features
Coil Voltage
110/120 V
Phase
3
Series
8538
Type
Full Vage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8538SBG11V02S
Zoro #
G221852904
UPC #
785901744542
Country of Origin
United States
Details
Coil Voltage
110/120 V
Phase
3
Series
8538
Type
Full Vage
Description
5 HP 460/575 VAC, 600 VAC, 110/120 VAC 50/60 Hz Control Circuit, 18 A, 3-Phase, 3-Pole, Melting Alloy Overload, NEMA Size 0, Non-Reversing, Type S, Full Vage, Enclosure Combination Starter with Non-Fusible Disconnect Switch
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.