Zoro Homepage

Operating Mechanism, 600A, 3 Poles

  • Mfr # 9422CSJD50

  • Zoro # G700422574


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Amps
600A
Number of Poles
3
Cable Length
60 in and 60 in
Product Or Component Type
Dual Cable Operating Mechanism
Provided Equipment
ordered separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422CSJD50
Zoro #
G700422574
UPC #
785901511793
Country of Origin
Mexico

Dimensions

Cable Length
60 in and 60 in

Details

Item
Operating Mechanism
Amps
600A
Number of Poles
3
Product Or Component Type
Dual Cable Operating Mechanism
Provided Equipment
ordered separately
Circuit Breaker Name
MG-NSJ 3 || PowerPact D or L 3
Number Of Cables
2

Description

Dual cable operating mechanism,two 60 i

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.