Zoro Homepage

Operating Mechanism Cable Mechanism Nema

  • Mfr # 9422CSF50

  • Zoro # G0838735


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Cable Length
60 in
Product Or Component Type
Single Cable Operating Mechanism
Number Of Cables
1
Circuit Breaker Name
MG-NSF 2 || MG-NSF 3 || PowerPact H or J 2 || PowerPact H or J 3
Circuit Breaker Type
MG-NSF 2; MG-NSF 3; PowerPact H or J 2; PowerPact H or J 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422CSF50
Zoro #
G0838735
UPC #
785901104124
Country of Origin
Mexico

Dimensions

Cable Length
60 in

Details

Item
Operating Mechanism
Product Or Component Type
Single Cable Operating Mechanism
Number Of Cables
1
Circuit Breaker Name
MG-NSF 2 || MG-NSF 3 || PowerPact H or J 2 || PowerPact H or J 3
Circuit Breaker Type
MG-NSF 2; MG-NSF 3; PowerPact H or J 2; PowerPact H or J 3

Description

Operating Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.