Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable
Mfr # 9422CSJ50
Zoro # G0838750
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Cable Length
60 in
Number Of Cables
1
Circuit Breaker Name
MG-NSJ 3 || PowerPact D 3
Product Or Component Type
Single Cable Operating Mechanism
Pvc Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9422CSJ50
Zoro #
G0838750
UPC #
785901120698
Country of Origin
Mexico
Dimensions
Cable Length
60 in
Details
Item
Operating Mechanism
Number Of Cables
1
Circuit Breaker Name
MG-NSJ 3 || PowerPact D 3
Product Or Component Type
Single Cable Operating Mechanism
Pvc Free
Yes
Range of Product
9422C
Provided Equipment
ordered separately
Description
Operating Mechanism
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.