Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operating mechanism, flange mounted, variable depth, handle mechanism, 12in handle, NEMA 4X enclosure

  • Mfr # 9422A8

  • Zoro # G0564965


product price: $538.99
/ea
Free Shipping & Returns

Key Features

For Use With
9422TG2 disconnect switch; 9422TG1 disconnect switch
Length
12 in
Product Destination
9422TG1 disconnect switch, 9422TG2 disconnect switch
Specificity of Operator
variable depth
Product Compatibility
NEMA 4/4X enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422A8
Zoro #
G0564965
UPC #
785901624905
Country of Origin
United States

Dimensions

Length
12 in
Handle Length
12 in (304.80 mm)

Details

Item
Operating Mechanism Handle
For Use With
9422TG2 disconnect switch; 9422TG1 disconnect switch
Product Destination
9422TG1 disconnect switch, 9422TG2 disconnect switch
Specificity of Operator
variable depth
Product Compatibility
NEMA 4/4X enclosures
Product or Component Type
Handle Mechanism
Pvc Free
Yes
Product Or Component Type
Handle Mechanism
Specificity Of Operator
variable depth

Description

Operating Mechanism Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.