Operating Mechanism Handle Nema
Mfr # 9421LHP8
Zoro # G0860767
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Product Type
Operating Mechanism Handle Nema
Length
8 in
Product Destination
9421LW7 operating mechanism
Product Compatibility
NEMA 1/3R/12 enclosure
Surface Finish
painted Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9421LHP8
Zoro #
G0860767
UPC #
785901683858
Country of Origin
Mexico
Dimensions
Length
8 in
Handle Length
8 in (203.20 mm)
Details
Item
Operating Mechanism Handle
Product Type
Operating Mechanism Handle Nema
Product Destination
9421LW7 operating mechanism
Product Compatibility
NEMA 1/3R/12 enclosure
Surface Finish
painted Black
Product Or Component Type
Handle Assembly
Description
Operating Mechanism Handle, Product Type Operating Mechanism Handle Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.