Operating mechanism, flange mounted, variable depth, handle mechanism, 12in handle, NEMA 1, 3R, 4, 12 enclosure
Mfr # 9422A7
Zoro # G0839021
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
For Use With
9422TG2 disconnect switch; 9422TG1 disconnect switch
Length
12 in
Product or Component Type
Handle Mechanism
Pvc Free
Yes
Product Destination
9422TG2 disconnect switch, 9422TG1 disconnect switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9422A7
Zoro #
G0839021
UPC #
785901624899
Country of Origin
United States
Dimensions
Length
12 in
Handle Length
12 in (304.80 mm)
Details
Item
Operating Mechanism Handle
For Use With
9422TG2 disconnect switch; 9422TG1 disconnect switch
Product or Component Type
Handle Mechanism
Pvc Free
Yes
Product Destination
9422TG2 disconnect switch, 9422TG1 disconnect switch
Product Compatibility
NEMA 1/3/3R/4/12 enclosures
Specificity of Operator
variable depth
Specificity Of Operator
variable depth
Product Or Component Type
Handle Mechanism
Description
Operating Mechanism Handle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.