Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Operating Mechanism, NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers, 125A

  • Mfr # 9422CSBD1

  • Zoro # G6528328


product price: $686.99
/ea
Free Shipping & Returns

Key Features

For Use With
NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
Amps
125A
Number of Poles
3
Standards
CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed
Frame Type
125A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422CSBD1
Zoro #
G6528328
UPC #
785901093558
Country of Origin
Mexico

Details

Item
Operating Mechanism
For Use With
NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
Amps
125A
Number of Poles
3
Standards
CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed
Frame Type
125A

Description

Dual Cable Operating Mechanism with 120 In. Cables, For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 2 and 3, Frame Type 125A, Standards CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.