Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF
- Mfr # 9421LZL250H46
- Zoro # G0860791
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Product Type
3R 6In Handle Kit Long Shaft
Circuit Breaker Name
MG-NSF 250 A || PowerPact H or J 250 A
Product Or Component Type
Operating Mechanism
Circuit Breaker Type
MG-NSF 250 A; PowerPact H or J 250 A
Range of Product
9421L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9421LZL250H46
- Zoro #
- G0860791
- UPC #
- 785901521426
- Country of Origin
- Mexico
Details
- Item
- Handle Kit Long Shaft
- Product Type
- 3R 6In Handle Kit Long Shaft
- Circuit Breaker Name
- MG-NSF 250 A || PowerPact H or J 250 A
- Product Or Component Type
- Operating Mechanism
- Circuit Breaker Type
- MG-NSF 250 A; PowerPact H or J 250 A
- Range of Product
- 9421L
- Pvc Free
- Yes
Description
Handle Kit Long Shaft, Product Type 3R 6In Handle Kit Long Shaft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.