Zoro Homepage

Other Circuit Breakers

  • Mfr # FAL14020

  • Zoro # G016060316


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Depth
11 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAL14020
Zoro #
G016060316
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Depth
11 in
Width
3 in

Details

Item
Circuit Breaker

Description

120/480 Star/277 VAC, 125 VDC, 20 A, 25/18/10 kA, 1-Pole, F-Frame, Unit Mount, Thermal Magnetic, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.