NEMA Overload Relay, 1NC, 30 A Min current, 90 A Max current, 600V AC

  • Mfr # 9065ST320

  • Zoro # G5236341


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Minimum Overload Relay Current Setting
30 A
Maximum Overload Relay Current Setting
90 A
Trip Class
20-Oct
NEMA Size
NEMA 3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9065ST320
Zoro #
G5236341
UPC #
785901751946
Country of Origin
United States

Dimensions

NEMA Size
NEMA 3
Height
5.9"
Body Depth - Relay
7.3 in
Overall Height - Relay
5.9 in
Body Height - Relay
5.9 in
Width
7.0
Depth
7.3
Body Height
5.02 in
Overall Height
5.02 in

Details

Item
NEMA Overload Relay
Auxiliary Contact Form
1NC
Minimum Overload Relay Current Setting
30 A
Maximum Overload Relay Current Setting
90 A
Trip Class
20-Oct
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Standards
REACH, RoHS
For Use With
Type S Starters
Use With - Contactors and Starters
Mfr. Type S Starters
Features
Ground Fault Detection
Sensing Method
Electronic
Separate Mounting
No
Thermal Units Required
No
Trip Class - Overload
10, 20
Number of Poles
3
Thermal Overload Type
solid state
Phase
Three
Product Destination
starter
Mounting Style
Direct To Contactor
Reset Type
Manual
Relay Style
NEMA
Compatible with Series
9065 Motor Logic Solid State Overload Relays
Rated Operational Voltage
600 V AC
Trip Clss
10/20

Description

NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 90 A, Minimum Overload Relay Current Setting 30 A, Trip Class 10/20, Maximum Voltage Rating 600V AC, NEMA Size 3, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Electronic, Phase Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.