Overload Relay, No Auxiliary Contacts, 110V-120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # 8536SAO12V02H308S

  • Zoro # G3575552


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Standards
UL Listed, CSA, NEMA
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SAO12V02H308S
Zoro #
G3575552
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
107 mm
Width
82 mm
Height
172 mm
NEMA Size
Not Rated

Details

Item
Overload Relay
Auxiliary Contact Form
No Auxiliary Contacts
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Standards
UL Listed, CSA, NEMA
Number of Poles
3
HP @ 3 Phase - 575V
2 hp
Coil Volts
110 to 120V AC
Environmental Attributes
PVC Free
Pvc Free
Yes
Rated Power In Hp
1.5 HP 200 V AC, 1.5 HP 230 V AC, 2 HP 460 V AC, 2 HP 575 V AC
Control Type
no control units
Local Signalling
without pilot light
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Line Rated Current
9A
Control Circuit
separate control circuit
Phase
3 phase
Thermal Overload Type
solid state Motor Logic class 10/20
Rated Operational Voltage
600 V AC
Maximum Voltage Rating
600V AC

Description

Non-Reversing Starter Size 00,2-Pole,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.