Zoro Homepage

Panelbaord accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 350kcmil

  • Mfr # HC6SN

  • Zoro # G0855508


product price: $389.76
/ea
Free Shipping & Returns

Key Features

For Use With
HCN & HCM distribution board
Amps
600A
Max. Wire Size
350kcmil
Min. Wire Size
14 AWG
Application
HCN distribution board || HCM distribution board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6SN
Zoro #
G0855508
UPC #
785901506027
Country of Origin
United States

Dimensions

Max. Wire Size
350kcmil
Min. Wire Size
14 AWG

Details

Item
Panelboard Solid Neutral
For Use With
HCN & HCM distribution board
Amps
600A
Application
HCN distribution board || HCM distribution board
Features
Mercury Free
Product Destination
HCN distribution board; HCM distribution board
Product Or Component Type
Solid neutral

Description

Panelboard Solid Neutral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.