Panelboard accessory, I-Line, assembly kit, solid neutral, 400A, 14 AWG to 350kcmil
Mfr # HC4SN
Zoro # G0570407
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Amps
400A
Max. Wire Size
350kcmil
Min. Wire Size
14 AWG
Application
HCN distribution board || HCM distribution board
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC4SN
Zoro #
G0570407
UPC #
785901506010
Country of Origin
United States
Dimensions
Max. Wire Size
350kcmil
Min. Wire Size
14 AWG
Details
Item
Panelboard Solid Neutral
Amps
400A
Application
HCN distribution board || HCM distribution board
Features
Mercury Free
Product Destination
HCN distribution board; HCM distribution board
Product Or Component Type
Solid neutral
Description
Panelboard Solid Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.