Panelboard accessory, I-Line, lug kit, subfeed, 250A, 4.5 inch
Mfr # SL250
Zoro # G0855541
product price: $365.40
/ea
Free Shipping & Returns
Key Features
Amps
250A
Standards
UL || CSA
Application
panelboard HCM 1219 mm 813 mm || panelboard HCP 2184 mm 1067 mm
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL250
Zoro #
G0855541
UPC #
785901709039
Country of Origin
Mexico
Details
Item
Circuit Breaker Lug
Amps
250A
Standards
UL || CSA
Application
panelboard HCM 1219 mm 813 mm || panelboard HCP 2184 mm 1067 mm
Features
Mercury Free
Description
Circuit Breaker Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.