Panelboard accessory, NQ, neutral kit, 400A, 200%
Mfr # NQNL4
Zoro # G0856320
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Amps
400A
Standards
cULus
Features
Mercury Free
Application
NQ panelboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NQNL4
Zoro #
G0856320
UPC #
785901666134
Country of Origin
United States
Details
Item
Neutral Kit
Amps
400A
Standards
cULus
Features
Mercury Free
Application
NQ panelboard
Description
Pnlbd Nq 400A 200 Percent Neutral Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.