Panelboard Cover, Flush
Mfr # NC62VF
Zoro # G6665967
product price: $473.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
For Use With
Square D NQ and NF Panelboards
Mounting Style
Flush
Includes
Door
Color
Gray
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC62VF
Zoro #
G6665967
UPC #
785901112297
Country of Origin
United States
Dimensions
Height
62 in
Length
62 in
Width
20 in
Length (Straight Wireway)
62 in
Details
Item
Cover
For Use With
Square D NQ and NF Panelboards
Mounting Style
Flush
Includes
Door
Color
Gray
Standards
cULus
Material
Steel
Compatible Enclosure Box
48R513
Venting
Vented
NEMA Rating
1
Features
Mercury Free
Description
Panelboard Cover, Mounting Style Flush, For Use With Square D NQ and NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 48R513, Length 62 in, Width 20 in, Vented, Material Steel, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.