Shop SQUARE D
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H
- Mfr # NC62F
- Zoro # G0855718
product price:Â
$
390.99
/ea
Key Features
For Use With
NQ and NF Panelboards
Material
steel
Color
Gray
Width
20 in
Height
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC62F
- Zoro #
- G0855718
- UPC #
- 785901159124
- Country of Origin
- United States
- Item
- Panelboard Cover
- For Use With
- NQ and NF Panelboards
- Material
- steel
- Color
- Gray
- Standards
- cULus
- Features
- Mercury Free
Dimensions
- Width
- 20 in
- Height
- 62 in
Description
Panelboard Cover/Trim Nf Type 1 F 62H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.