Panelboard Cover/Trim Nf Type 1 S 62H
Mfr # NC62S
Zoro # G0855727
product price: $359.99
/ea
Free Shipping & Returns
Key Features
For Use With
NQ and NF Panelboards
Standards
cULus
Width
20 in
Height
62 in
Material
steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NC62S
Zoro #
G0855727
UPC #
785901396864
Country of Origin
United States
Dimensions
Width
20 in
Height
62 in
Details
Item
Panelboard Cover
For Use With
NQ and NF Panelboards
Standards
cULus
Material
steel
Color
Gray
Features
Mercury Free
Description
Panelboard Cover/Trim Nf Type 1 S 62H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.