Zoro Homepage

Panelboard Encl/Box Type 3R/12 44H 20W

  • Mfr # MH44WP

  • Zoro # G0570468


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Height
44 in
Width
20 in
Depth
6-1/2 in
Series
MH
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH44WP
Zoro #
G0570468
UPC #
785901798088
Country of Origin
Mexico

Dimensions

Height
44 in
Width
20 in
Depth
6-1/2 in

Details

Item
Panelboard Enclosure
Series
MH
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R, NEMA 5, NEMA 12
Standards
cULus
For Use With
NQ Panelboards
Mounting Style
surface
Features
Mercury Free
Tightening Torque
3 N.m

Description

Panelboard Encl/Box Type 3R/12 44H 20W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.