Zoro Homepage

Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 50in H

  • Mfr # NQC50S

  • Zoro # G0856007


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Height
50 in
Standards
cULus
Width
14 in
Features
Mercury Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQC50S
Zoro #
G0856007
UPC #
785901049135
Country of Origin
Mexico

Dimensions

Height
50 in
Width
14 in

Details

Item
Cover
Standards
cULus
Features
Mercury Free

Description

Panelboard Cover/Trim Type 1 S 50H 14W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.