Zoro Homepage

Panelboard Enclosure/Box Type 1 32H 14W

  • Mfr # NQB532

  • Zoro # G0570547


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
32 in
Width
14 in
Depth
5-3/4 in
Series
NQ
Enclosure NEMA Rating
NEMA 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQB532
Zoro #
G0570547
UPC #
785901027867
Country of Origin
Mexico

Dimensions

Height
32 in
Width
14 in
Depth
5-3/4 in

Details

Item
Panelboard Enclosure
Series
NQ
Enclosure NEMA Rating
NEMA 7
Standards
cULus

Description

Panelboard Enclosure/Box Type 1 32H 14W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.