Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panelboard Enclosure/Box Type 1 59H 42W

  • Mfr # HC4259DB

  • Zoro # G0855666


product price: $1,649.54
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Height
59 in
Width
1067 mm
Depth
9-1/2 in
Series
HC
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC4259DB
Zoro #
G0855666
UPC #
785901790891
Country of Origin
United States

Dimensions

Height
59 in
Width
1067 mm
Depth
9-1/2 in

Details

Item
Panelboard Enclosure
Amps
1200A; 600A; 400A; 800A
Series
HC
Enclosure NEMA Rating
NEMA 1
Standards
UL || CSA
For Use With
I-LINE Panelboard
Application
panelboard
Features
Mercury Free

Description

Panelboard Enclosure/Box Type 1 59H 42W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.