Panelboard Enclosure/Box Type 1 64H 32W
Mfr # HC3264B
Zoro # G0570501
product price: $1,333.99
/ea
Free Shipping & Returns
Key Features
Amps
225A; 400A; 800A; 600A
Height
1626 mm
Width
813 mm
Depth
8-1/4 in
Series
HC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC3264B
Zoro #
G0570501
UPC #
785901790372
Country of Origin
United States
Dimensions
Height
1626 mm
Width
813 mm
Depth
8-1/4 in
Details
Item
Panelboard Enclosure
Amps
225A; 400A; 800A; 600A
Series
HC
Enclosure NEMA Rating
NEMA 1
Standards
CSA || UL
Application
panelboard
Features
Mercury Free
Description
Panelboard Enclosure/Box Type 1 64H 32W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.