CAD Viewer & Download Files
Panelboard Enclosure/Box Type 1 86H 42W
Mfr # HC4286DB
Zoro # G5204407
CAD Available
product price: $1,783.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
CAD Drawing
Height
86 in
Width
1067 mm
Depth
9-1/2 in
Series
HC
For Use With
I-LINE Panelboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC4286DB
Zoro #
G5204407
UPC #
785901792055
Country of Origin
United States
Dimensions
Height
86 in
Width
1067 mm
Depth
9-1/2 in
Details
Item
Panelboard Enclosure
Amps
1200A; 400A; 800A; 600A
Series
HC
Enclosure NEMA Rating
NEMA 1
For Use With
I-LINE Panelboard
Standards
CSA || UL
Features
Mercury Free
Application
panelboard
CAD Available
Yes
Description
Panelboard Enclosure/Box Type 1 86H 42W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.