Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panelboard Ground Bar Kit

  • Mfr # PK32DGTACU

  • Zoro # G0856777


product price: $214.20
/ea
Free Shipping & Returns

Key Features

Max. Wire Size
350 Kcmil
Min. Wire Size
AWG 12 Cu
Length
170 mm
Features
Mercury Free
Tightening Torque
2.04 to 24.96 lbf.in (0.23 to 2.82 N.m) (AWG 14 to AWG 4); 10.00 lbf.in (1.13 N.m) (AWG 6 to 350 kcmil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK32DGTACU
Zoro #
G0856777
UPC #
785901087038
Country of Origin
United States

Dimensions

Max. Wire Size
350 Kcmil
Min. Wire Size
AWG 12 Cu
Length
170 mm

Details

Item
Ground Bar Kit
Features
Mercury Free
Tightening Torque
2.04 to 24.96 lbf.in (0.23 to 2.82 N.m) (AWG 14 to AWG 4); 10.00 lbf.in (1.13 N.m) (AWG 6 to 350 kcmil)
Product Or Component Type
Grounding kit
AWG Gauge
AWG 12 to AWG 4 copper; AWG 6 to 350 kcmil copper

Description

Panelboard Ground Bar Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.