Zoro Homepage

Panelboard Interior, 30 Spaces, 100A Amps, 240V

  • Mfr # NQ8430L1C

  • Zoro # G3997564


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
100A
Voltage
240V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ8430L1C
Zoro #
G3997564
UPC #
785901539223
Country of Origin
Mexico

Dimensions

Height
40 in
Width
8.625 in
Depth
5 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
100A
Voltage
240V
Phase
3
Series
QOB, QOB-VH, QHB
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Standards
UL || CSA
Tightening Torque
4.52-5.65 N.m 13.30-67.43 mm² (AWG 6...AWG 2/0) || 11.3-11.3 N.m 13.30-67.43 mm² (AWG 6...AWG 2/0) || 31.07-31.07 N.m 13.30-177.3 mm² (AWG 6...350 kcmil) || 31.07-31.07 N.m 13.30-126.7 mm² (AWG 6...250 kcmil) || 31.07-31.07 N.m 107.2-152 mm² (AWG 4...300 kcmil)
Connections - Terminals
lug line AWG 12...AWG 1/0 aluminium || lug neutral AWG 12...AWG 1/0 aluminium
Wiring Configuration
4-wire
[Iu] Rated Interrupted Current
10 kA || 22 kA || 65 kA

Description

NQ Panelboard,interior,main lug only,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.