Zoro Homepage
This item is Discontinued.
Square D Panelboard Interior, 600VAC/250VDC, 600 HCN14526

Panelboard Interior, 600VAC/250VDC, 600 (Discontinued)

  • Mfr # HCN14526
  • Zoro # G6927356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCN14526
Zoro #
G6927356
UPC #
785901753360
Country of Origin
United States

Dimensions

Width
26"
Height
52"
Depth
6-1/2"

Details

Item
Panelboard Interior
Voltage
600VAC/250VDC
Amps
600
Circuit Breaker Type
FA/FC/FH/FY/Q2/Q2-H/Q2H
Bus Material
Copper
Number of Spaces
27
Main Circuit Breaker or Main Lug
Main Lug
Standards
UL Listed
Recommended Enclosure
Mfr. No. HC3252B, HC3252WP
Phase
3
Recommended Surface Cover
Mfr. No.HCM52T
Short Circuit Current Rating
100000 RMS Symmetrical

Description

Panelboard Interior, Main Lug, Amps 600, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 27, Voltage 600V AC/250V DC, Phase 3, Bus Material Copper, Recommended Enclosure Mfr. No. HC3252B, HC3252WP, Circuit Breaker Type FA/FC/FH/FY/Q2/Q2-H/Q2H, Height 52 in, Depth 6 1/2 in, Width 26 in, Recommended Surface Cover Mfr. No.HCM52T, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.