Zoro Homepage

CAD Viewer & Download Files

Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase

  • Mfr # NF430L1

  • Zoro # G3219781

CAD Available

product price: $1,483.44
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
30
Amps
125A
Voltage
277/480V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF430L1
Zoro #
G3219781
UPC #
785901871439
Country of Origin
Mexico

Dimensions

Height
27 in
Width
10-7/16 in
Depth
5-3/4 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
30
Amps
125A
Voltage
277/480V
Phase
3
Short Circuit Current Rating
100000 RMS Symmetrical
Series
EDB, EDG, EDJ
Recommended Surface Cover
G0548021 for Main Lug, G7464886 for Main Breaker
Recommended Flush Cover
G2427844 for Main Lug, G1858053 for Main Breaker
Bus Material
Aluminum
Main Circuit Breaker Adapter Kit
22P069, 48N065
Recommended Enclosure
1D691 for Main Lug, 1D698 for Main Breaker
Circuit Breaker Type
Bolt-On
Standards
CSA C22.2, UL 67
For Use With
E-Frame Mini Circuit Breakers
Circuit Breaker Series
EDB, EDG, EDJ
Features
Mercury Free
CAD Available
Yes

Description

Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series EDB, EDG, EDJ, Amps 125 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 277/480YV AC, Phase Three, Bus Material Aluminum, Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker, Circuit Breaker Type Bolt-On, For Use With NF Circuit Breakers, Height 27 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 22P069, 48N065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.