Zoro Homepage

Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480V, Convertible Main Lug, 3 Phase

  • Mfr # NF442L6C

  • Zoro # G4594965


product price: $2,677.92
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
42
Amps
600A
Voltage
277/480V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF442L6C
Zoro #
G4594965
UPC #
785901401216
Country of Origin
Mexico

Dimensions

Height
52 in
Width
10-7/16 in
Depth
5-3/4 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
42
Amps
600A
Voltage
277/480V
Phase
3
Short Circuit Current Rating
100000 RMS Symmetrical
Series
EDB, EDG, EDJ
Recommended Surface Cover
G7464886 for Main Lug, G7188711 for Main Breaker
Recommended Flush Cover
G7103747 for Main Lug, G6945276 for Main Breaker
Bus Material
Copper
Standards
CSA C22.2, UL 67
Circuit Breaker Type
Bolt-On
Recommended Enclosure
22P067 for Main Lug, 22P068 for Main Breaker
Recommended Ground Bar Kit
5B716
For Use With
E-Frame Mini Circuit Breakers, NF Panelboards
Circuit Breaker Series
EDB, EDG, EDJ
Features
Mercury Free

Description

Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series EDB, EDG, EDJ, Amps 600 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 277/480YV AC, Phase Three, Bus Material Copper, Recommended Enclosure 22P067 for Main Lug, 22P068 for Main Breaker, Circuit Breaker Type Bolt-On, For Use With NF Circuit Breakers, Height 52 in, Depth 5 3/4 in, Width 10 7/16 in, Recommended Flush Cover 3TX91 for Main Lug, 3TX96 for Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.