Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panelboard Interior, EDB/EDG/EDJ, 400A, 600Y/347V AC, Main Lug, 3 Phase

  • Mfr # NF466L4

  • Zoro # G0570355


product price: $3,528.00
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
400A
Voltage
600Y/347V AC
Phase
3
Short Circuit Current Rating
65kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF466L4
Zoro #
G0570355
UPC #
785901865902
Country of Origin
Mexico

Dimensions

Height
48 in
Width
10.44 in
Min. Wire Size
1/0 AWG
Max. Wire Size
750 kcmil aluminum wire

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Amps
400A
Voltage
600Y/347V AC
Phase
3
Short Circuit Current Rating
65kA
Series
EDB/EDG/EDJ
Bus Material
Aluminium
For Use With
NF Panelboards, E-Frame Mini Circuit Breakers
Standards
CSA C22.2 || UL 67
Number Of Spaces
66
Features
Mercury Free

Description

Pnlbd Int Nf 400A 3P4W 66Ckt Ml Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.