CAD Drawings
Download CAD Files
Panelboard Interior, I-LINE, 600A, Main Circuit Breaker
Mfr # HCP18686M
Zoro # G0856716
CAD Available
product price: $9,315.60
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
600A
Height
48 in
Width
34.38 in
Series
I-LINE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCP18686M
Zoro #
G0856716
UPC #
785901508236
Country of Origin
United States
Dimensions
Height
48 in
Width
34.38 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
600A
Series
I-LINE
Bus Material
Aluminium
For Use With
POWERPACT B Circuit Breaker, I-LINE Panelboard, POWERPACT J Circuit Breaker, POWERPACT L Circuit Breaker, POWERPACT M Circuit Breaker
Application
enclosure HCP 42 in 68 in
Features
Mercury Free
Product Destination
Enclosure HCP 42 in (1066.80 mm) 68 in (1727.20 mm)
Mounting Space
36 in (914.40 mm)
Product Or Component Type
Interiors
CAD Available
Yes
Description
Pnlbd Int Iline 600A Proxima Mb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.