Zoro Homepage
This item is Discontinued.
Square D Panelboard Interior, I-Line Circuit Breakers, 600V AC/250V DC, 600 A HCM14486

Panelboard Interior, I-Line Circuit Breakers, 600V AC/250V DC, 600 A (Discontinued)

  • Mfr # HCM14486
  • Zoro # G7126786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM14486
Zoro #
G7126786
UPC #
785901780649
Country of Origin
United States

Dimensions

Height
48 in
Depth
8 1/4 in
Width
32 in

Details

Item
Panelboard Interior
For Use With
I-Line Circuit Breakers
Voltage
600V AC/250V DC
Amps
600 A
Recommended Flush Cover
48R580 (with door), Mfr. No. HCM48TF
Short Circuit Current Rating
100000 RMS Symmetrical
Standards
UL Listed
Phase
Three
Number of Spaces
27
Recommended Enclosure
48R522
Recommended Surface Cover
Mfr. No. HCM48T
Recommended Ground Bar Kit
Mfr. No. PK32DGTA
Main Circuit Breaker or Main Lug
Main Lug
Circuit Breaker Type
Molded Case
Bus Material
Aluminum
Circuit Breaker Series
FA, FC, FH, FI, FY, KA, KH, Q2, Q2-H, Q2H

Description

Panelboard Interior, Main Lug, Circuit Breaker Series FA, FC, FH, FI, FY, KA, KH, Q2, Q2-H, Q2H, Amps 600 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 27, Voltage 600V AC/250V DC, Phase Three, Bus Material Aluminum, Recommended Enclosure 48R522, Circuit Breaker Type Molded Case, For Use With I-Line Circuit Breakers, Height 48 in, Depth 8 1/4 in, Width 32 in, Recommended Flush Cover 48R580 (with door), Mfr. No. HCM48TF, Recommended Ground Bar Kit Mfr. No. PK32DGTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.