Square D
Panelboard Interior, 1200A, Main Lug
Mfr # HCP145012N
Zoro # G0857258
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$4,797.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 30 in
- Width 35.47 in
- Application enclosure HCP 42 in 50 in
- Features Mercury Free
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- SDC Pushbuttons (413MNU)
- LEVITON Decora 1 Gang Wallplate (84401-40)
- SQUARE D Load Center, 12 Spaces, 125A, 120/240V AC (QO112L125PGC)
- SQUARE D Load Center, 20 Spaces, 200A, PoN Convertible Main Breaker, 1 Phase (HOM2040M200PRB)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V AC, Convertible Main Circuit Breaker, 1 Phase (QO142M200P)
- SQUARE D Load Center, 8 Spaces, 100A, 120/240V AC (QO816L100RB)
- SQUARE D Load Center, 6 Spaces, 100A, 120/240V AC (HOM612L100S)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V AC (QO120M100PC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V AC, Convertible Main Lug, 1 Phase (NQ18L1)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures