Square D
Panelboard Interior, 800A, Main Lug
Mfr # HCP14508
Zoro # G0856497
Free Shipping & Returns
$2,909.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 30 in
- Width 34.38 in
- Features Mercury Free
- Application enclosure HCP 42 in 50 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 1/4 X 1 IN RIGID REDUCING WASHER 2/BG (96843)
- ECM INDUSTRIES 25PK RED Wire Connector (25-006)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LHC234616)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- SQUARE D Panelboard Enclosure, 30 Spaces, 225A (MH32)
- SQUARE D Load Center Cover, 30 Spaces, 225A (HOMC30UFL)
- SQUARE D Circuit Breaker Enclosure, 2 Spaces, 125A, 1 Phase (QO2125BNRB)
- SQUARE D Load Center, QO, 54 Spaces, 225A, 120/240V AC, Main Lug, 1 Phase (QO154L225PQG)
- SQUARE D Circuit Breaker Enclosure, 3 Spaces, 400A (LA400S)
- SQUARE D Load Center, 2 Spaces, 40A, 120/240V AC (QO2L40RB)
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures