Shop EATON
See all product information
Create Account
Molded Case Circuit Breaker, PDG Series, 90A, 1 Pole, 600V AC, 65kA at 480V AC, A Curve
- Mfr # PDG11M0090TFFJ
- Zoro # G000901793
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Series
PDG
Amps
90A
Number of Poles
1
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDG11M0090TFFJ
- Zoro #
- G000901793
- UPC #
- 786679246382
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- PDG
- Amps
- 90A
- Number of Poles
- 1
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Phase
- Three
- Max. AIR Rating
- 65kA at 480V AC
- Trip Type
- Thermo Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Standard Line and Load Lugs
- Phase Connection
- A
- DC Voltage Rating
- Not Rated
- Curve Type
- A
- Interrupt Rating
- 65 kA at 480V AC, 100 kA at 240V
- Frame Type
- Complete Breaker
- Standards
- CCC, CSA, IEC 60947-2, RoHS, UL 489
- For Use With
- Power Defense
- Min. Operating Temp.
- -4 Degrees F
- Class
- Class A
- Certifications
- IEC 60947-2;CCC Marked;UL 489;CSA
- Max. Operating Temp.
- 158 Degrees F
- Compatible Product Type
- Power Defense
Dimensions
- Frame Size
- 125A/Frame 1
- Width
- 1 in
- Depth
- 2.99 in
- Height
- 5.5 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 3/0 AWG
Description
Circuit Breaker, 90 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/Frame 1, Height 5.5 in, Width 1 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.