Square D
Panelboard Interior, 800A, Main Lug
Mfr # HCP50868
Zoro # G5204319
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,157.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Height 66 in
- Width 34.38 in
- Application enclosure HCP 42 in 86 in
- Features Mercury Free
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- COMMSCOPE Replacement for Commscope Ha294254 (HA294254 COMMSCOPE)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (32678806)
- SQUARE D Panelboard Enclosure, 30 Spaces, 100A (MH26)
- SQUARE D Load Center, 27 Spaces, 100A, 208Y/120/240V AC (QO327M100)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 208Y/120/240V AC, Convertible Main Lug (NQ442L2C)
- SQUARE D Panelboard Enclosure/Box Type 1 59H 42W (HC4259DB)
- SQUARE D Load Center, 32 Spaces, 100A, 120/240V AC (QO132M100P)
- SQUARE D Load Center, 100A, 1 Phase (HOM1224M100PRB)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V AC, Convertible Main Circuit Breaker, 1 Phase (QO142M200P)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures