Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panelboard Interior, QOB, QOB-VH, QHB, 24 Spaces, 100A, 240V, Main Lug, 3 Phase

  • Mfr # NQ424L1C23B

  • Zoro # G3998203


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
24
Amps
100A
Voltage
240V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ424L1C23B
Zoro #
G3998203
UPC #
-
Country of Origin
Mexico

Dimensions

Height
18.8 in
Width
10.44 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
24
Amps
100A
Voltage
240V
Phase
3
Series
QOB, QOB-VH, QHB
Bus Material
Copper
Standards
CSA C22.2 || UL 67
Features
Mercury Free

Description

NQ Panelboard,interior,100 A,3 PH,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.