Zoro Homepage

Panelboard Interior, QOB, QOB-VH, QHB, 54 Spaces, 400A, 240V, Main Lug, 3 Phase

  • Mfr # NQ454L4

  • Zoro # G3997223


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
54
Amps
400A
Voltage
240V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ454L4
Zoro #
G3997223
UPC #
785901578109
Country of Origin
Mexico

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
54
Amps
400A
Voltage
240V
Phase
3
Series
QOB, QOB-VH, QHB
Bus Material
Aluminum
Features
Mercury Free

Description

NQ Panelboard,interior,400 A,3 PH,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.