Zoro Homepage

CAD Viewer & Download Files

Panelboard Interior, QOB/QOB-VH/QHB, 225A, 240V AC/48V DC, Main Lug, 1 Phase

  • Mfr # NQ84L2

  • Zoro # G0856217

CAD Available

product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Amps
225A
Voltage
240V AC/48V DC
Number of Poles
84
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ84L2
Zoro #
G0856217
UPC #
785901498148
Country of Origin
Mexico

Dimensions

Height
45 in
Width
10.44 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Amps
225A
Voltage
240V AC/48V DC
Number of Poles
84
Phase
1
Series
QOB/QOB-VH/QHB
Bus Material
Aluminium
Standards
UL || CSA
For Use With
NF Panelboards, QO Mini Circuit Breaker
Number Of Spaces
84
Features
Mercury Free
CAD Available
Yes

Description

Pnlbd Int Nq 225A Mlo 84 Ckt 1P Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.