Zoro Homepage

PANELBOARD LUG KIT PANELBOARD PARTS AND ACCESSORY

  • Mfr # NFALM2

  • Zoro # G514791156


product price: $255.99
/ea
Free Shipping & Returns

Key Features

For Use With
NF Panelboards
Min. Wire Size
6 AWG
Body Material
Aluminum
Max. Wire Size
350 kcmil
Amps
250A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFALM2
Zoro #
G514791156
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Wire Size
6 AWG
Max. Wire Size
350 kcmil

Details

For Use With
NF Panelboards
Body Material
Aluminum
Amps
250A
Item
Mechanical Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.