Panelboards & Load Centers
- Mfr # HC3248DB9
- Zoro # G523550843
product price:Â
$
1,317.99
/ea
Free Shipping & Returns
Key Features
For Use With
I-Line Power Distribution Panelboards
Length
48 in
Depth
9.5 in
Amps
800 A
NEMA Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC3248DB9
- Zoro #
- G523550843
- UPC #
- 785901235910
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Depth
- 9.5 in
- Width
- 32 in
Details
- Item
- Panelboards & Load Centers
- For Use With
- I-Line Power Distribution Panelboards
- Amps
- 800 A
- NEMA Rating
- 1
- Mounting Style
- Surface
- Compatible Product Type
- I-Line Power Distribution Panelboards
Description
Panelboards & Load Centers, Amps 800 A, Mounting Style Surface, For Use With I-Line Power Distribution Panelboards, NEMA Rating 1, Compatible Enclosure Box Not Applicable, Length 48 in, Width 32 in, Depth 9.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.