Shop SQUARE D
See all product information
Create Account
Panelboards & Load Centers
- Mfr # QO116M100PRB
- Zoro # G223550884
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Width
14.8 in
Depth
4 1/2 in
Circuit Breaker Type
QO
Main Circuit Breaker or Main Lug
PoN Convertible Mains (breaker)
Number of Spaces
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO116M100PRB
- Zoro #
- G223550884
- UPC #
- 785901604945
- Country of Origin
- United States
Dimensions
- Width
- 14.8 in
- Depth
- 4 1/2 in
- Height
- 22.05 in
Details
- Item
- Panelboards & Load Centers
- Circuit Breaker Type
- QO
- Main Circuit Breaker or Main Lug
- PoN Convertible Mains (breaker)
- Number of Spaces
- 16
- Amps
- 100 A
- Short Circuit Current Rating
- 22 kA
- Max. Operating Temp.
- 104 Degrees F
- Cover Closure Method
- Padlockable
- For Use With
- Load Center
- Phase
- Single
- Min. Operating Temp.
- 23 Degrees F
- Bus Material
- Tin Plated Copper
- Standards
- UL rated
- Included Enclosure Cover
- Surface
- Max. No. of Tandem Breakers
- 8
- Cover Attachment Style
- Side Hinge
- Compatible Product Type
- Load Center
Description
Panelboards & Load Centers, Number of Spaces 16, Amps 100 A, Circuit Breaker Type QO, Included Enclosure Cover Surface, Main Circuit Breaker or Main Lug PoN Convertible Mains (breaker), Max. No. of Tandem Breakers 8, Phase Single, Height 22.05 in, Width 14.8 in, Depth 4 1/2 in, For Use With Load Center, Bus Material Tin Plated Copper, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Padlockable, Feed Location Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.