Shop SQUARE D
See all product information
Create Account
Panelboards & Load Centers
- Mfr # QOGP3P6036P
- Zoro # G323551200
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Height
17.9 in
Depth
3 7/10 in
Width
14.3 in
Main Circuit Breaker or Main Lug
PoN Convertible Mains (breaker)
Number of Spaces
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOGP3P6036P
- Zoro #
- G323551200
- UPC #
- 785901667018
- Country of Origin
- United States
- Item
- Panelboards & Load Centers
- Main Circuit Breaker or Main Lug
- PoN Convertible Mains (breaker)
- Number of Spaces
- 18
- Max. Operating Temp.
- 104 Degrees F
- Short Circuit Current Rating
- 10 kA
- Bus Material
- Tin Plated Copper
- Phase
- Single
- Included Enclosure Cover
- Surface
- For Use With
- Load Center
- Amps
- 60 A
- Circuit Breaker Type
- QO
- Standards
- CSA certified
- Min. Operating Temp.
- 23 Degrees F
- Compatible Product Type
- Load Center
Dimensions
- Height
- 17.9 in
- Depth
- 3 7/10 in
- Width
- 14.3 in
Description
Panelboards & Load Centers, Number of Spaces 18, Amps 60 A, Circuit Breaker Type QO, Included Enclosure Cover Surface, Main Circuit Breaker or Main Lug PoN Convertible Mains (breaker), Phase Single, Height 17.9 in, Width 14.3 in, Depth 3 7/10 in, For Use With Load Center, Bus Material Tin Plated Copper, Short Circuit Current Rating 10 kA, Enclosure NEMA Rating 1, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Indoor, Standards CSA certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.